Skip Content

DG
GRAINGER APPROVED

1-1/2" Steel Flat Elevator Bolt, Grade A, Zinc Plated Finish, 3/8"-16 Dia/Thread Size, 50 PK

  • Item # 2XJ24
  • My Part #
  • Mfr. Model # 405226-PG
  • Catalog Page # N/A
  • UNSPSC # 31161621
Elevator Bolt,3/8-16,1 1/2 In OAL,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Elevator Bolts
• Tensile strength: 60,000 psi Rockwell hardness: B70 to B100
Flat, smooth, countersunk head allows minimal extrusion from the wall; square neck provides a locking feature. For use where there is little space between elevator and wall. Made of zinc-plated low-carbon steel.
Meet SAE J429 Grade 1 and ASME B18.5 standards.

View More

Technical Specs

  • System of Measurement Inch
  • Item Elevator Bolt
  • Elevator Bolt Type Elevator Bolt
  • Head Type - Bolts Flat
  • Basic Material Steel
  • Material Grade Grade A
  • Fastener Finish Zinc Plated
  • Dia./Thread Size 3/8"-16
  • Fastener Length 1-1/2"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM A307
  • Fastener Thread Style Fully Threaded
  • Head Dia. 1.352"
  • Head Height 0.141"
  • Tensile Strength (PSI) 60,000
  • Rockwell Hardness B70-B100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products