Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

1-1/2" Steel Flat Elevator Bolt, Grade A, Zinc Plated Finish, 1/4"-20 Dia/Thread Size, 100 PK

  • Item # 2XJ18
  • My Part #
  • Mfr. Model # 405026-PG
  • Catalog Page # N/A
  • UNSPSC # 31161621
1-1/2" Steel Flat Elevator Bolt, Grade A, Zinc Plated Finish, 1/4"-20 Dia/Thread Size, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $22.15 / pkg. of 100

Web Price $39.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Elevator Bolts
• Tensile strength: 60,000 psi Rockwell hardness: B70 to B100
Flat, smooth, countersunk head allows minimal extrusion from the wall; square neck provides a locking feature. For use where there is little space between elevator and wall. Made of zinc-plated low-carbon steel.
Meet SAE J429 Grade 1 and ASME B18.5 standards.

View More

Technical Specs

  • System of Measurement Inch
  • Item Elevator Bolt
  • Elevator Bolt Type Elevator Bolt
  • Head Type - Bolts Flat
  • Basic Material Steel
  • Material Grade Grade A
  • Fastener Finish Zinc Plated
  • Dia./Thread Size 1/4"-20
  • Fastener Length 1-1/2"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM A307
  • Fastener Thread Style Fully Threaded
  • Head Dia. 1.008"
  • Head Height 0.094"
  • Tensile Strength (PSI) 60,000
  • Rockwell Hardness B70-B100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.