Skip Content

NC
TM
GRAINGER APPROVED

Electric Floor Heating Kit, 40 sq. ft., 120VAC, Watts Per Square Ft. 12, Width 20", Length 24.3 ft.

  • Item # 6MJV9
  • My Part #
  • Mfr. Model # 6MJV9
  • Catalog Page # N/A
  • UNSPSC # 40101830
Electric Floor Heating Kit,40 sq. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $459.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily installed under ceramic tiles or natural stone, this electric floor-heating kit can be used for renovation or new construction in bathrooms, kitchens, entryways, or other tiled areas. Features include a solid-conductor heating cable, a programmable thermostat (7 days, On/Off) with a floor temperature sensor, a preassembled cold lead, 1-point connection, and zero EMF. The roll-out, self-adhesive, low-profile mat has a woven-in heating cable to eliminate cable spacing concerns. It's compatible with standard subflooring materials. A GFCI circuit breaker, available separately, is required.

View More

Technical Specs

  • Item Electric Floor Heating Kit
  • Heater Voltage 120VAC
  • Watts Per Square Ft. 12
  • Heating Area 40 sq. ft.
  • Depth 1/8"
  • Width 20"
  • Length 24.3 ft.
  • Min. Bend Radius 5/8"
  • Heating Cable Spacing 3"
  • Ambient Temp. Range 32 to 104 Degrees F
  • Heating Cable Construction 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Cold Lead 2-Wire 16 AWG Plus Ground Braid, 10' Length
  • Control Type Thermostat
  • Display Digital Display
  • Programs per Week 7-Day Programmable
  • Temp. Settings per Day On/Off Control
  • Control Volts 120
  • Control Current 16
  • Control Range 40 to 104 Degrees F
  • Sensor Type 2-Wire, 10' Lead Wire
  • For Use With Standard Flooring Materials
  • Manufacturers Warranty Length 1 yr.
  • Standards cULus
  • Includes Programmable Thermostat, Self-Adhesive Mat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.