Skip Content

DV
GRAINGER APPROVED

Economy Spring Snap,L 2 In,PK10

  • Item # 4GGH6
  • My Part #
  • Mfr. Model # 4GGH6
  • Catalog Page # N/A
  • UNSPSC # 46171515
Economy Spring Snap,L 2 In,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Economy Spring Snap, Swivel
  • Type Not Load Rated
  • Overall Length 2"
  • Eye Inside Dia. 7/16"
  • Snap Opening 3/16"
  • Material Zinc Die Cast
  • Finish Nickel Plated
  • Application Restrictions Not For Lifting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.