Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
GRAINGER APPROVED

2 Wheel Black Steel Trailer Cart, 13.6 cu. ft., 67-3/4"L x 45"W x 37-7/8"H

  • Item # 46V234
  • My Part #
  • Mfr. Model # 46V234
  • Catalog Page # N/A
  • UNSPSC # 24101501
2 Wheel Black Steel Trailer Cart, 13.6 cu. ft., 67-3/4"L x 45"W x 37-7/8"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $681.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 224.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty steel cart is compatible with all-terrain and utility task vehicles (ATVs and UTVs). Features include durable steel construction with a rust-resistant, powder-coated finish and pneumatic tires that roll easily across rough terrain. It easily transports hefty loads up to the rated capacity. The universal pin-style hitch attachment includes a hitch pin.

View More

Technical Specs

  • Item Trailer Cart
  • Cubic Foot Capacity 13.6 cu. ft.
  • Number of Wheels 2
  • Wheel Type Pneumatic
  • Load Capacity - Hoppers and Cube Trucks 1500 lb.
  • Container Material - Hoppers and Cube Trucks Steel
  • Overall Height 37-7/8"
  • Overall Length 67-3/4"
  • Overall Width 45"
  • Inside Length 42-1/4"
  • Inside Width 29-7/8"
  • Inside Height 17-3/4"
  • Wheel Diameter 18"
  • Wheel Material Rubber
  • Wheel Width 8"
  • Gauge 9
  • Color - Hoppers and Cube Trucks Black
  • Cubic Yard Capacity 0.50 cu. yd.
  • Features ATV/UTV Compatible
  • Includes Hitch Pin
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.