Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Dual Lip with Spring Rotary Shaft Seal with 20mm Inside Dia. and 40mm Outside Dia.

  • Item # 36LW62
  • My Part #
  • Mfr. Model # 204007TC
  • Catalog Page # N/A
  • UNSPSC # 31181604
Dual Lip with Spring Rotary Shaft Seal with 20mm Inside Dia. and 40mm Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with rubber covered outside diameter, metal core, and sealing lip with garter spring and additional static dust lip. Pressure up to 7 psi.

View More

Technical Specs

  • Item Rotary Shaft Seal
  • Seal Type Dual Lip with Spring
  • Inside Dia. 20mm
  • Outside Dia. 40mm
  • Width 7mm
  • Lip Material Nitrile Rubber
  • Design Code TC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms