DV
GRAINGER APPROVED

Drywall Truck, 3000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

  • Item # 43Y385
  • My Part #
  • Mfr. Model # GGR-WB-250MR-2R2S
  • Catalog Page # N/A
  • UNSPSC # 24101504
Drywall Truck, 3000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 52"
  • Overall Width 30"
  • Overall Height 46"
  • Caster Dia. 8"
  • Caster Material Rubber
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Width 2"
  • Deck Material Steel
  • Deck Length 48"
  • Deck Width 18"
  • Deck Height 10-1/2"
  • Frame Material Steel
  • Finish Paint
  • Color Blue
  • Handle Included Yes
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms