Navigation Menu New

Access My Account, Order History, Lists and more here.

10N513 070130-BR UNSPSC # 31161509

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Drywall Screws, Bugle, #10, Phillips, 4 1/2 in Length, 1018-1022 Steel, Coarse, Zinc Yellow

  • Item # 10N513
  • Mfr. Model # 070130-BR
  • UNSPSC # 31161509
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Drywall Screws
  • Head Type Bugle
  • System of Measurement Inch
  • Size #10
  • Length 4 1/2 in
  • Material 1018-1022 Steel
  • Finish Zinc Yellow
  • Thread Type Coarse
  • Drive Phillips
  • Driver Size #2
  • Head Dia. 0.362 in
  • Application Wood
  • Package Quantity 750
Country of Origin Varies. Country of Origin is subject to change.
Back to Top