Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

DryWall Screw,Bugle,#6,2 In L,PK5000

  • Item # 10N482
  • My Part #
  • Mfr. Model # 634210-BR
  • Catalog Page # N/A
  • UNSPSC # 31161508
DryWall Screw,Bugle,#6,2 In L,PK5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drywall Screw
  • Head Type Bugle
  • System of Measurement Inch
  • Size #6
  • Length 2"
  • Material 1018-1022 Steel
  • Finish Phosphate
  • Drive Type Phillips
  • Driver Size #2
  • Head Dia. 0.330"
  • Meets/Exceeds ASTM C1513
  • Package Quantity 5000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products