ST
Grainger Choice Product
GRAINGER APPROVED

Drum Upender, Manual, 400lb Load Capacity, 40" Overall Length, Steel, Drum Capacity 55 gal.

  • Item # 21VG52
  • My Part #
  • Mfr. Model # 21VG52
  • Catalog Page # 1142
  • UNSPSC # 24101903
Drum Upender,  Manual,  400lb Load Capacity,  40" Overall Length,  Steel,  Drum Capacity 55 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Drums and Drum Handling Equipment~Drum Lifters and Dispensers


$85.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drum Upender
  • Type Manual
  • Overall Length 40"
  • Overall Height 7"
  • Overall Width 6"
  • Rotation Angle 0 Degrees
  • Drum Rotation 0 Degrees
  • Number of Drums 1
  • Drum Capacity 55 gal.
  • Load Capacity 400lb
  • Construction Steel
  • Finish Powder-Coated,Yellow
  • For Use With assists in bringing a drum to upright position
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms