Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Drum Transport Unit,63 in. H,550 lb.

  • Item # 45EC83
  • My Part #
  • Mfr. Model # DC-550
  • Catalog Page # N/A
  • UNSPSC # 24101903
Drum Transport Unit,63 in. H,550 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Drum Transport Unit
  • Type Portable
  • Overall Length 33-3/4"
  • Overall Height 63"
  • Overall Width 33"
  • Max. Lift 2-1/4"
  • Number of Drums 1
  • Drum Capacity 55 gal.
  • Load Capacity 550 lb.
  • Casters 8" x 2"
  • Construction Steel
  • Finish Painted
  • For Use With 55 gal. Drum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.