Skip Content
C3
TM
GRAINGER APPROVED

Drum Rack, 55 gal., 800 lb., Width 71-1/2", Height 12", Depth 30"

  • Item # 30YN84
  • My Part #
  • Mfr. Model # 30YN84
  • Catalog Page # 1183
  • UNSPSC # 60131405
Drum Rack,Stackable,For 3 Steel Drums close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $190.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 71.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rigid, powder-coated rack is forklift accessible.

View More

Technical Specs

  • Item Drum Rack
  • Drum Rack Capacity (3) 55 gal.
  • Capacity 800 lb.
  • Height 12"
  • Width 71-1/2"
  • Depth 30"
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Drum Rack, 55 gal., 800 lb., Width 71-1/2 In , Height 12 In , Depth 30 In is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from This product is a good buy for the money, easy to assemble and allows you to stack multiple drum racks with this particular set up. I would suggest sandblasting the original paint and applying powder coat for longevity. These particular drum racks have lasted for years in the harsh oilfields of the Gulf of Mexico. The only reason I did not give it 5 stars, it is difficult to fill a 5 gallon bucket under a spout attached to a drum on this rack. It is excellent when double stack though.
Date published: 2015-03-01
  • y_2017, m_9, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30YN84, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.