DV
GRAINGER APPROVED

Drum Liner, 30 gal, 20 mil, Natural

  • Item # 21YL65
  • My Part #
  • Mfr. Model # 059-0980
  • Catalog Page # N/A
  • UNSPSC # 24112109
Drum Liner, 30 gal, 20 mil, Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum Liner
  • Capacity 30 gal.
  • Gauge 20 mil
  • Length 28-3/8"
  • Color Natural
  • Material Low Density Polyethylene
  • Characteristics Straight Sided Seamless Style, Vacuum Formed
  • Drum Dia. 18-1/2"
  • For Use With 30 gal. Fiber Drums
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.