Skip Content

DG
GRAINGER APPROVED

Drum Heater,Electric,30 gal.,335W

  • Item # 21YL34
  • My Part #
  • Mfr. Model # LIM30-115
  • Catalog Page # N/A
  • UNSPSC # 39121721
Drum Heater,Electric,30 gal.,335W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum Heater
  • Powered By Electric
  • Watts 335
  • Amps AC 2.8
  • Voltage 120
  • Watt Density 1.68W/sq. in.
  • Control Range 0 Degrees to 165 Degrees F
  • Length 58-1/8"
  • Height 5"
  • Drum Capacity 30 gal.
  • Drum Dia. 18-1/2"
  • Standards UL/CSA Certified
  • For Use With Plastic Drum
  • Includes 6 ft. Cord with NEMA 5-15 Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.