Skip Content

DG
GRAINGER APPROVED

Drum Faucet,3/4 In,Self-Closing,SS

  • Item # 8EFF3
  • My Part #
  • Mfr. Model # DA-15
  • Catalog Page # N/A
  • UNSPSC # 40141702
Drum Faucet,3/4 In,Self-Closing,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum Faucet
  • Seal Material PTFE Resin
  • (M)NPT Inlet 3/4"
  • Closure Type Self-Closing
  • Material Stainless Steel
  • Shank Type Adjustable
  • Includes Pail Hook, Padlockable Handle and Built-In Fire Baffle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.