Skip Content

TP
TM
GRAINGER APPROVED

Drum Dumper,97-7/8 in. H,1500 lb.,115V

  • Item # 45EC74
  • My Part #
  • Mfr. Model # HLD-116-15-S
  • Catalog Page # N/A
  • UNSPSC # 24101903
Drum Dumper,97-7/8 in. H,1500 lb.,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,451.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1466.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drum Dumper
  • Type Stationary
  • Overall Length 72-1/2"
  • Overall Height 97-7/8"
  • Level Height 97-7/8"
  • Overall Width 51"
  • Rotated Height 194"
  • Rotation N/A
  • Dispensing Height 116"
  • Drum Rotation 194"
  • Dump Angle 40 Degrees
  • Number of Drums 1
  • Drum Capacity 30, 55 gal.
  • Load Capacity 1500 lb.
  • Casters 6" x 2"
  • Construction Steel
  • Finish Painted
  • Voltage 115V
  • Motor HP 2
  • For Use With 30, 55 gal. Drum
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.