Skip Content
DV
TM
GRAINGER APPROVED

Drum Dolly,1000 lb.,4 In. H,55 gal.

  • Item # 3JJK8
  • My Part #
  • Mfr. Model # 3JJK8
  • Catalog Page # N/A
  • UNSPSC # 24101503
Drum Dolly,1000 lb.,4 In. H,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum Dolly
  • Dolly Capacity 1000 lb.
  • Drum Capacity 55 gal.
  • Outside Dia. 29"
  • Inside Dia. 24"
  • Height 4"
  • Material Steel
  • Caster Dia. 3"
  • Caster Width 1-1/4"
  • Caster Material Sintered Iron
  • Number of Casters 4
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.