TP
GRAINGER APPROVED

Drum Carrier/Rotator

  • Item # 3KR67
  • My Part #
  • Mfr. Model # HDC-305-72-DC
  • Catalog Page # N/A
  • UNSPSC # 24101903
Drum Carrier/Rotator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,172.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manual chain ratchet secures 55-gal. steel drums. Gear reduction system allows 1 person to rotate the drum 360°. Displacement-style hydraulic lifting cylinder. Includes onboard battery charger, 12VDC push-button hand control mounted on coil cord, 12VDC motor and battery for lifting and lowering, and a foot-operated floor lock.

View More

Technical Specs

  • Max. Lift 72"
  • Clearance Between Legs 32"
  • Drum Rotation 360 Degrees
  • Drum Capacity 55 gal.
  • Load Capacity 800 lb.
  • Includes An Internally Mounted Brass Velocity Fuse with Stainless Steel Spring that Prevents the Drum from Falling in the Event of a Hydraulic System Failure
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.