C3
GRAINGER APPROVED

Drawer Bin, Gray, 4-9/16"H x 11"L x 11-1/8"W, 1EA

  • Item # 1VL70
  • My Part #
  • Mfr. Model # BX-1112
  • Catalog Page # 1305
  • UNSPSC # 24102004
Drawer Bin, Gray, 4-9/16"H x 11"L x 11-1/8"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.65 / each

Shipping: pkg of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Component Parts Storage Units and Drawers
• Hanglock feature on drawers prevents contents from spilling Gray powder-coated finish
Drawers for Shelving and Storage Units
• Sturdy 22-ga. welded steel Drawers can be easily removed from shelves 2 adjustable dividers per drawer are included
Label holders on drawer front and on each galvanized metal divider. Drawers are slotted in 1" increments to secure dividers.

View More

Technical Specs

  • Item Drawer Bin
  • Outside Length 11"
  • Outside Width 11-1/8"
  • Outside Height 4-9/16"
  • Material Steel
  • Color Gray
  • Includes Two Dividers per Drawer
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.