WV
Grainger Choice Product
GRAINGER APPROVED

Double Pulley, Fixed Eye, 3/16 in Eye Hook Inside Dia.

  • Item # 1RCJ7
  • My Part #
  • Mfr. Model # 1RCJ7
  • Catalog Page # N/A
  • UNSPSC # 24101613
Double Pulley,  Fixed Eye,  3/16 in Eye Hook Inside Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Eye Pulleys and Snaps

Technical Specs

  • Item Double Pulley
  • Type Fixed Eye
  • Eye Hook Inside Dia. 3/16 in
  • Max. Load Capacity 25 lb
  • Sheave Outside Dia. 3/4 in
  • Finish Nickel
  • Size 3/4 in
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms