TP
GRAINGER APPROVED

Door Rod & Hood Prop Asst, 310 Pc

  • Item # 12T324
  • My Part #
  • Mfr. Model # 8625
  • Catalog Page # 2053
  • UNSPSC # 31162305
Door Rod & Hood Prop Asst, 310 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $195.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The door rod and hood prop assortment for GM, Ford, and Chrysler cars and trucks includes 310 total pieces. All nylon assortment in 29 different sizes in a convenient 32-hole plastic tray.

View More

Technical Specs

  • Item Door Rod and Hood Prop Assortment
  • For Use On Chrylser,Covers GM,Ford
  • Material Nylon
  • Features (12) Door Lock Rod Clips FORD # E6AZ-5421952-A, (6) Door & Tailgate Rod Clips GM # 16629990, (10) Hood Prop Clips FORD # 386299-S, (8) Hood Rod Prop Clips FORD # E1FZ16828-C, (6) Door Lock Rod Clips FORD # F85Z-152195-BB, (8) Hood Prop Clips FORD # E83Z-16828A, (8) Hood Rod Prop Clips FORD # W702380-S300, (8) Lock Rod Clips Two Piece Fold Over Type FORD # E6DZ-5421952A, (12) Door Lock Rod Clips GM # 20582532, (12) Door Lock Rod Clips FORD # 390522S, (12) Door Lock Rod Clips GM # 20582533, (12) Door Lock Rod Clips CHRYLSER # 4658445, (12) Door Lock Rod Clips CHRYLSER # 4717165, (6) Hood Prop Clips GM # 21097292, (12) Door Lock Rod Clips CHRYLSER # 3454221, (15) Door Lock Rod Clips G.M. Products GM # 4234830, (12) Door Rod End Clips Fits a Oblong Hole GM # 15685073, (12) Door Lock Rod Clips CHRYLSER # 4717164, (6) Hood Prop Clips GM # 15021761, (12) Door Lock Rod Clips CHRYLSER # 3454220, (20) Door Lock Rod Clips GM # 16606936, (5) Hood Prop Rod Clips CHRYLSER # J4007456, (12) Door Rod & Hood Clips FORD # N804344S, (12) Door Lock Rod Clips GM # 16630689, (12) Door Lock Rod Clips CHRYLSER # 4658675, (12) Door Lock Rod Clips CHRYLSER # 4658444, 12) Door Rod & Hood Clips FORD # N805350S, (12) Door Lock Rod Clips GM # 16630688, (12) Door Lock Rod Clips CHRYLSER # 4658674, (1) Gray Finish Large Plastic Tray 32 Hole Adjustable with Latches
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.