WV
Grainger Choice Product
GRAINGER APPROVED

Door Reinforcer, Polished Brass, 1-3/8" Door Thickness, Backset 2-3/8"

  • Item # 1HEZ4
  • My Part #
  • Mfr. Model # 1HEZ4
  • Catalog Page # N/A
  • UNSPSC # 30102210
Door Reinforcer, Polished Brass, 1-3/8" Door Thickness, Backset 2-3/8" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Door Reinforcers


$12.56 / each

Web Price $13.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Clearance Item

Product Details

The door reinforcer allows changing from one lockset to another without replacing the current door. Designed for standard deadbolts and door locks with 2-1/8" bore.

View More

Technical Specs

  • Item Door Reinforcer
  • Door Thickness 1-3/8" Door Thickness
  • Finish Polished Brass
  • Height 4-1/2"
  • Width 4-1/8"
  • Backset 2-3/8"
  • Material Brass
  • Hardware Included
  • For Use With Standard Deadbolts and Door Locks With 2-1/8" Bore
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products