Skip Content

DG
GRAINGER APPROVED

48"L x 36"W Aluminum Dock Plate; Load Capacity: 700 lb.

  • Item # 38UJ30
  • My Part #
  • Mfr. Model # 38UJ30
  • Catalog Page # N/A
  • UNSPSC # 24101807
48"L x 36"W Aluminum Dock Plate; Load Capacity: 700 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dock Plate
  • Material Aluminum
  • Load Capacity 700 lb.
  • Overall Length 48"
  • Overall Width 36"
  • Usable Width 36"
  • Service Height Range 7"
  • Deck Diamond Treadplate
  • Thickness 5/16"
  • Includes Beveled Edges, 3/16" Safety Locking Legs, (2) Bolt-On Zinc Plated Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products