Skip Content

DV
GRAINGER APPROVED

Detectable Underground Tape, Orange/Black, 6" x 1000 ft., Caution Buried Fiber Optic Line Below

  • Item # 1N924
  • My Part #
  • Mfr. Model # 16626
  • Catalog Page # N/A
  • UNSPSC # 31201524
Detectable Underground Tape, Orange/Black, 6" x 1000 ft., Caution Buried Fiber Optic Line Below close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

APWA color-coded, plastic-encased aluminum tape is printed with repeat wording to identify hazards and outline restricted areas.

View More

Technical Specs

  • Item Detectable Underground Tape
  • Legend Caution Buried Fiber Optic Line Below
  • Color Orange/Black
  • Material Plastic Encased Aluminum Foil
  • Roll Length 1000 ft.
  • Roll Width 6"
  • Thickness 5 mil
  • Standards OSHA 1910.144(a)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products