C3
GRAINGER APPROVED

Mobile Workstand, 22" Depth, 50-1/8" Height, 22" Width,150 lb. Load Capacity

  • Item # 1DE91
  • My Part #
  • Mfr. Model # 1DE91
  • Catalog Page # 1167
  • UNSPSC # 24101501
Mobile Workstand, 22" Depth, 50-1/8" Height, 22" Width,150 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $742.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welded Steel Mobile Work Desk
• Shipped assembled 4" polyurethane swivel casters
Lockable security cage cabinet.

View More

Technical Specs

  • Workstand Item Mobile Workstand
  • Load Capacity 150 lb.
  • Width 22"
  • Depth 22"
  • Height 50-1/8"
  • Workbench/Table Frame Material Steel
  • Caster Dia. 3"
  • Caster Configuration (4) Swivel
  • Caster Material Polyurethane
  • Color Red
  • Includes Writing Area, Shelves, And (2) Lockable Compartments
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.