ST
GRAINGER APPROVED

Desiccant, Tyvek Pkt, 0.14 cu. ft., PK1750

  • Item # 20TL92
  • My Part #
  • Mfr. Model # 20TL92
  • Catalog Page # 1414
  • UNSPSC # 41123003
Desiccant, Tyvek Pkt, 0.14 cu. ft., PK1750 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $209.55 / pkg. of 1,750
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Tyvek® desiccant bags with silica gel desiccant in food and pharmaceutical applications. Ceiling temperature of 302°F/150°C, works best under 100°F. Slender transparent window allows user to see granulate size and working condition of material. FDA 21 CFR compliant for direct contact with food and drugs.

View More

Technical Specs

  • Item Desiccant
  • Unit 5g
  • Material Silica gel
  • Package Type Tyvek Packet
  • Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
  • Length 2-11/16"
  • Width 1-1/64"
  • Thickness 1/4"
  • Weight 1 lb.
  • Color White
  • Absorbs High Moisture
  • Area Protected 0.14 cu. ft.
  • Features Authorized By FDA A DMF No:26730, Specialized In Pharmaceutical and Food Industries
  • Standards FDA, JEDEC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.