Skip Content

DG
GRAINGER APPROVED

Deck Wagon, 2000 lb. Load Capacity, Pneumatic Wheel Type, 12" Wheel Diameter

  • Item # 9CCK9
  • My Part #
  • Mfr. Model # TO248-N2
  • Catalog Page # N/A
  • UNSPSC # 24101504
Deck Wagon,Wood Cap Stl,2000lb,51 in L. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deck Wagon
  • Load Capacity 2000 lb.
  • Overall Length 51"
  • Deck Material Wood Capped Steel
  • Overall Width 24"
  • Overall Height 20"
  • Wheel Type Pneumatic
  • Wheel Diameter 12"
  • Wheel Width 4"
  • Handle Included Yes
  • Gauge 12
  • Deck Type Solid
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 20"
  • Handle Length 30"
  • Finish Powder Coated
  • Color Gray
  • Assembled/Unassembled Assembled
  • Includes 3/4" Sealed Plywood Cap
  • Frame Material Steel
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.