Skip Content

DG
GRAINGER APPROVED

Deck Screw,SS,Flat,#10x3 1/2,PK65

  • Item # 5JUP5
  • My Part #
  • Mfr. Model # 5JUP5
  • Catalog Page # N/A
  • UNSPSC # 31161508
Deck Screw,SS,Flat,#10x3 1/2,PK65 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deck Screw
  • Head Type Flat
  • System of Measurement Inch
  • Size #10
  • Length 3-1/2"
  • Material 305 Stainless Steel
  • Drive Type Star
  • Driver Size T25
  • Thread Type Cross Cut Thread
  • Application For Outdoor Wood to Wood Projects
  • Package Quantity 65
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products