Skip Content

DG
GRAINGER APPROVED

Deck Screw,Ceramic,#9x2 1/2,Pk2500

  • Item # 5JUK1
  • My Part #
  • Mfr. Model # 5JUK1
  • Catalog Page # N/A
  • UNSPSC # 31161508
Deck Screw,Ceramic,#9x2 1/2,Pk2500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deck Screw
  • Head Type Flat
  • System of Measurement Inch
  • Size #9
  • Length 2-1/2"
  • Material Steel
  • Finish 1000 Hour Bronze Ceramic
  • Drive Type Star
  • Driver Size T25
  • Thread Type Cross Cut Thread
  • Application For Outdoor Wood to Wood Projects
  • Package Quantity 2500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products