Skip Content
WG
TM
GRAINGER APPROVED

Deck Screw, Ceramic, #9x2 1/2, PK107

  • Item # 5JUH7
  • Mfr. Model # 5JUH7
  • Catalog Page # 2164
  • UNSPSC # 31161508
Deck Screw,Ceramic,#9x2 1/2,PK107 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deck Screw
  • Head Type Flat
  • System of Measurement Inch
  • Size #9
  • Length 2-1/2"
  • Material Steel
  • Finish 1000 Hour Bronze Ceramic
  • Drive Type Star
  • Driver Size T25
  • Thread Type Cross Cut Thread
  • Application For Outdoor Wood to Wood Projects
  • Package Quantity 107
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms