Skip Content

WG
TM
GRAINGER APPROVED

Deck Screw,Dual Torq,#10 x 4,PK46

  • Item # 5JTX5
  • My Part #
  • Mfr. Model # 5JTX5
  • Catalog Page # 2164
  • UNSPSC # 31161508
Deck Screw,Dual Torq,#10 x 4,PK46 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Deck screw with coarse thread and Type 17 point makes it easier to assemble wood and vinyl decks, or any outdoor wood-to-wood project. Countersunk flat head produces a flat surface area. Number 2 drive size provides superior driving with 4 points of contact.

View More

Technical Specs

  • Item Deck Screw
  • Head Type Flat
  • System of Measurement Inch
  • Length 4"
  • Material Steel
  • Finish Galvanized
  • Drive Type Dual Torque
  • Driver Size #2
  • Thread Type Coarse
  • Application For Outdoor Wood to Wood Projects
  • Package Quantity 46
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products