Skip Content

DG
TM
GRAINGER APPROVED

Deck Screw,Flat Head,#10x4 1/2 In,PK202

  • Item # 2XB20
  • My Part #
  • Mfr. Model # 2XB20
  • Catalog Page # 2164
  • UNSPSC # 31161508
Deck Screw,Flat Head,#10x4 1/2 In,PK202 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Deck Screws

Technical Specs

  • Item Deck Screw
  • Head Type Flat
  • System of Measurement Inch
  • Size #10
  • Length 4-1/2"
  • Material Steel
  • Finish Galvanized
  • Drive Type Phillips
  • Driver Size #2
  • Thread Type UNC
  • Application For Outdoor Wood to Wood Projects
  • Package Quantity 202
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products