Skip Content
WG
TM
GRAINGER APPROVED

Deck Screw, Flat Head, #8 x 3 In, PK450

  • Item # 2XB17
  • Mfr. Model # 2XB17
  • Catalog Page # 2164
  • UNSPSC # 31161508
Deck Screw,Flat Head,#8 x 3 In,PK450 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deck Screw
  • Head Type Flat
  • System of Measurement Inch
  • Size #8
  • Length 3"
  • Material Steel
  • Finish Galvanized
  • Drive Type Phillips
  • Driver Size #2
  • Thread Type UNC
  • Application For Outdoor Wood to Wood Projects
  • Package Quantity 450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms