Skip Content

DG
GRAINGER APPROVED

Deck Screw,Flat Head,#8 x 3 In,PK90

  • Item # 2XB16
  • My Part #
  • Mfr. Model # 2XB16
  • Catalog Page # N/A
  • UNSPSC # 31161508
Deck Screw,Flat Head,#8 x 3 In,PK90 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deck Screw
  • Head Type Flat
  • System of Measurement Inch
  • Size #8
  • Length 3"
  • Material Steel
  • Finish Galvanized
  • Drive Type Phillips
  • Driver Size #2
  • Thread Type UNC
  • Application For Outdoor Wood to Wood Projects
  • Package Quantity 90
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products