DG
GRAINGER APPROVED

Danger Bilingual Tag, Polyester, Do Not Start Equipment Locked Out, 6" x 3-1/8", 25 PK

  • Item # 22CN23
  • My Part #
  • Mfr. Model # 22CN23
  • Catalog Page # N/A
  • UNSPSC # 55121503
Danger Bilingual  Tag, Polyester, Do Not Start Equipment Locked Out, 6" x 3-1/8", 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Danger Bilingual Tag
  • Material Polyester
  • Legend Do Not Start Equipment Locked Out
  • Height 6"
  • Width 3-1/8"
  • Withstand Pull Force 50 lb.
  • Hole Size 3/8"
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Write on Surface Yes
  • Reverse Side Legend No Encender Equipo Cerrado Con Llave
  • Includes (25) Nylon Ties
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated Yes
  • No. of Ties Included 25
  • Tie Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products