WV
GRAINGER APPROVED

Danger Bilingual Tag, Cardstock, Unsafe Do Not Use, 5-3/4" x 3", 25 PK

  • Item # 22CM80
  • My Part #
  • Mfr. Model # 22CM80
  • Catalog Page # N/A
  • UNSPSC # 55121503
Danger Bilingual Tag, Cardstock, Unsafe Do Not Use, 5-3/4" x 3", 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Danger Bilingual Tag
  • Material Cardstock
  • Legend Unsafe Do Not Use
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8''
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Write on Surface Yes
  • Reverse Side Legend Peligroso No Usar
  • Includes (25) Nylon Cable Tie
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • No. of Ties Included 25
  • Tie Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products