Skip Content

DV
GRAINGER APPROVED

DN080 Slip On Raised Face Flange with Flange Fitting Connection Type and 242 psi Max. Pressure

  • Item # 38EY89
  • My Part #
  • Mfr. Model # D86030-080
  • Catalog Page # N/A
  • UNSPSC # 40142408
DN080 Slip On Raised Face Flange with Flange Fitting Connection Type and 242 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Slip On Raised Face Flange
  • Pipe Fitting Material Carbon Steel
  • Fitting Schedule/Class Class 50
  • Pipe Size - Pipe Fitting DN080
  • Fitting Connection Type Flange
  • Standards EN1092-1
  • Max. Pressure 242 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms