Navigation Menu New

Access My Account, Order History, Lists and more here.

1AE36 SFIA0750450-005P UNSPSC # 31161518

Cylindrical, Socket Head Cap Screw, 3/4"-16, Steel, Alloy Steel, Black Oxide, 4 1/2 in Length

  • Item # 1AE36
  • Mfr. Model # SFIA0750450-005P
  • UNSPSC # 31161518
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cylindrical, Socket Head Cap Screw, 3/4"-16, Steel, Alloy Steel, Black Oxide, 4 1/2 in Length

  • Item # 1AE36
  • Mfr. Model # SFIA0750450-005P
  • UNSPSC # 31161518
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Inch
  • Screw Head Type Cylindrical
  • Basic Material Steel
  • Material Grade Alloy Steel
  • Dia./Thread Size 3/4"-16
  • Length 4 1/2 in
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNF (Fine)
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 5/8 in
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Length 2 in
  • Head Height 3/4 in
  • Thread Dia. 3/4 in
  • Vented Hole Size Not Vented
  • Head Dia. 1 1/8 in
  • Temp. Range - 20 Degrees F to 400 Degrees F
  • Rockwell Hardness C37 to C44
  • Min. Tensile Strength 170,000 psi
  • Fastener Industry Standards ASTM A574, ASME B18.3

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top