Skip Content

DV
GRAINGER APPROVED

Cut Tip,2 Piece,Size 0,3/8-1/2 In Thick

  • Item # 2WDU3
  • My Part #
  • Mfr. Model # 2WDU3
  • Catalog Page # N/A
  • UNSPSC # 23171535
Cut Tip,2 Piece,Size 0,3/8-1/2 In Thick close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This general-purpose, flame-tested tip is designed for use with handheld or machine cutting torches.

View More

Technical Specs

  • Item Cutting Tip
  • Series 2490NX
  • Size 0
  • Gas Service Natural Gas, Propane, MAPP
  • Fuel Pressure 5 to 15 psi
  • Steel Thickness 3/8" to 1/2"
  • Oxygen Flow 35 to 65 cfh
  • Oxygen Pressure 30 to 40 psi
  • Type 2 Piece
  • For Use With Harris(R) Products
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products