Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Cut Resistant Glove Lining, Black, L, PR 1

  • Item # 3PUV8
  • My Part #
  • Mfr. Model # 2G113-8000 L
  • Catalog Page # N/A
  • Catalog Group # E3844
  • UNSPSC # 46181504
Cut Resistant Glove Lining, Black, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Dry
  • Glove Size L
  • Puncture Resistant No
  • Color Black
  • Cuff Slip-On
  • Glove Coating Coverage Full
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms