DG
GRAINGER APPROVED

Gray Cube Truck, 22.4 cu. ft. Capacity, 800 lb. Load Capacity

  • Item # 4UAZ8
  • My Part #
  • Mfr. Model # UT-18
  • Catalog Page # N/A
  • UNSPSC # 24101510
Gray Cube Truck, 22.4 cu. ft. Capacity, 800 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Cube Truck Cube Truck
  • Cubic Foot Capacity 22.4 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 800 lb.
  • Bushel Capacity 18.0
  • Overall Length 46-1/4"
  • Overall Height 37-3/4"
  • Overall Width 34"
  • Color - Hoppers and Cube Trucks Gray
  • Caster Dia. 5"
  • Caster Material Polyurethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Container Material - Hoppers and Cube Trucks MDPE
  • Frame Material - Hoppers and Cube Trucks Steel
  • Optional Lid PMfr Model No. BL-18
  • Cubic Yard Capacity 0.82 cu. yd.
  • Mobility Option Manual
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products