Skip Content

TP
TM
GRAINGER APPROVED

Blue Tilt Truck, 11.6 cu. ft. Capacity, 350 lb. Load Capacity

  • Item # 4AAX7
  • My Part #
  • Mfr. Model # 76490BLUE
  • Catalog Page # 1190
  • Catalog Group # F1141
  • UNSPSC # 24101510
Cube Truck,7/16 cu. yd.,350 lb. Cap,Blu close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $621.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring thick tub walls and 12" PVC wheels, this tip-resistant cart has a wide mouth and a low profile. The latch bars extend around the frame for easy loading. The lid has a piano hinge. The swivel caster offers easy maneuverability.

View More

Technical Specs

  • Item - Tilt Trucks Tilt Truck
  • Cubic Foot Capacity 11.6 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 350 lb.
  • Overall Length 47"
  • Overall Height 39-1/2"
  • Overall Width 30-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 3"
  • Caster Configuration (2) Swivel, (2) Wheels
  • Color - Hoppers and Cube Trucks Blue
  • Gauge 16 ga.
  • Frame Material - Hoppers and Cube Trucks Steel
  • Container Material - Hoppers and Cube Trucks MDPE
  • Caster Material Rubber
  • Handle Included Yes
  • Mobility Option Manual
  • Wheel Material Rubber
  • Cubic Yard Capacity 0.43 cu. yd.
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.