DG
GRAINGER APPROVED

Red Cube Truck, 24.8 cu. ft. Capacity, 800 lb. Load Capacity

  • Item # 3TWG7
  • My Part #
  • Mfr. Model # UT-20 RED
  • Catalog Page # N/A
  • Catalog Group # F0106
  • UNSPSC # 24101510
Red Cube Truck, 24.8 cu. ft. Capacity, 800 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Cube Truck Cube Truck
  • Cubic Foot Capacity 24.8 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 800 lb.
  • Bushel Capacity 20.0
  • Overall Length 46"
  • Overall Height 39"
  • Overall Width 34"
  • Color - Hoppers and Cube Trucks Red
  • Caster Dia. 5"
  • Caster Material Polyurethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Container Material - Hoppers and Cube Trucks MDPE
  • Frame Material - Hoppers and Cube Trucks Steel
  • Optional Lid Mfr Model No. PBL-20
  • Cubic Yard Capacity 0.92 cu. yd.
  • Mobility Option Manual
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products