DG
GRAINGER APPROVED

Blue Cube Truck, 14.0 cu. ft. Capacity, 600 lb. Load Capacity

  • Item # 36FL20
  • My Part #
  • Mfr. Model # 36FL20
  • Catalog Page # N/A
  • UNSPSC # 24101504
Blue Cube Truck, 14.0 cu. ft. Capacity, 600 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tough Guy® polyethylene basket truck features seamless tub bolted to a galvanized steel base. 4" swivel polyurethane casters are corner mounted. Shipped assembled. Lid No. 5Z209, sold separately.

• 600-lb. load capacity
• 1 cu. yd. volume capacity

View More

Technical Specs

  • Item - Cube Truck Cube Truck
  • Cubic Foot Capacity 14.0 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 600 lb.
  • Bushel Capacity 11.3
  • Overall Length 44"
  • Overall Height 35-1/2"
  • Overall Width 31"
  • Color - Hoppers and Cube Trucks Blue
  • Caster Dia. 5"
  • Caster Material Polyurethane
  • Caster Configuration (4) Swivel
  • Container Material - Hoppers and Cube Trucks MDPE
  • Frame Material - Hoppers and Cube Trucks Galvanized Steel
  • Standards FDA Compliant Resin
  • Optional Lid Mfr. No. 5Z209
  • Cubic Yard Capacity 0.50 cu. yd.
  • Mobility Option Manual
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms