Skip Content

WG
GRAINGER APPROVED

Blue Cube Truck, 8.0 cu. ft. Capacity, 600 lb. Load Capacity

  • Item # 36FL06
  • My Part #
  • Mfr. Model # 36FL06
  • Catalog Page # N/A
  • UNSPSC # 24101504
Cube Truck,MDPE,Blue,8.0 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $276.93 / each

Web Price $291.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough Guy® polyethylene basket truck features seamless tub bolted to a hardwood or metal base. 4" swivel polyurethane casters are corner mounted. Shipped assembled. Lid No. 5M728, sold separately.

• 600-lb. load capacity
• 3/8 cu. yd. volume capacity

View More

Technical Specs

  • Item - Cube Truck Cube Truck
  • Cubic Foot Capacity 8.0 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 600 lb.
  • Bushel Capacity 6.4
  • Overall Length 38"
  • Overall Height 30-1/2"
  • Overall Width 24"
  • Color - Hoppers and Cube Trucks Blue
  • Caster Dia. 4"
  • Caster Material Polyurethane
  • Caster Configuration (4) Swivel
  • Container Material - Hoppers and Cube Trucks MDPE
  • Frame Material - Hoppers and Cube Trucks Galvanized Steel
  • Standards FDA Compliant Resin
  • Optional Lid Mfr. No. 5M728
  • Cubic Yard Capacity 0.29 cu. yd.
  • Mobility Option Manual
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.