Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GRAINGER APPROVED

Red Cube Truck, 23.6 cu. ft. Capacity, 1000 lb. Load Capacity

  • Item # 22F146
  • My Part #
  • Mfr. Model # G23-RDX-TMC-4UNN
  • Catalog Page # 1150
  • Catalog Group # J6304
  • UNSPSC # 24101504
Red Cube Truck, 23.6 cu. ft. Capacity, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $809.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 97.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cube truck, or container truck, has its durable HDPE body sit on a rugged, powder-coated steel frame with tow bar tubes. 2 fixed and 2 swivel 4"-dia. casters. Detachable vinyl nylon webbing on 2 sides.

• Double wall construction for extra strength
• Stackable for shipping and storage

View More

Technical Specs

  • Item - Cube Truck Cube Truck
  • Cubic Foot Capacity 23.6 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 1000 lb.
  • Bushel Capacity 19.0
  • Overall Length 48"
  • Overall Height 37"
  • Overall Width 31-3/4"
  • Color - Hoppers and Cube Trucks Red
  • Caster Dia. 4"
  • Caster Material Polyurethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Container Material - Hoppers and Cube Trucks HDPE
  • Frame Material - Hoppers and Cube Trucks Steel
  • Cubic Yard Capacity 0.87 cu. yd.
  • Mobility Option Manual
  • Container Legend Trash Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.