Skip Content

DG
TM
GRAINGER APPROVED

Blue Cube Truck, 23.6 cu. ft. Capacity, 1000 lb. Load Capacity

  • Item # 22F141
  • My Part #
  • Mfr. Model # G23-BLX-TMC-4UNN
  • Catalog Page # 1191
  • Catalog Group # G5366
  • UNSPSC # 24101504
Cube Truck,HDPE,Blue,23.6 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cube truck, or container truck, has its durable HDPE body sit on a rugged, powder-coated steel frame with tow bar tubes. 2 fixed and 2 swivel 4"-dia. casters. Detachable vinyl nylon webbing on 2 sides.

• Double wall construction for extra strength
• Stackable for shipping and storage

View More

Technical Specs

  • Item - Cube Truck Cube Truck
  • Cubic Foot Capacity 23.6 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 1000 lb.
  • Bushel Capacity 19.0
  • Overall Length 48"
  • Overall Height 37"
  • Overall Width 31-3/4"
  • Color - Hoppers and Cube Trucks Blue
  • Caster Dia. 4"
  • Caster Material Polyurethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Container Material - Hoppers and Cube Trucks HDPE
  • Frame Material - Hoppers and Cube Trucks Steel
  • Cubic Yard Capacity 0.87 cu. yd.
  • Mobility Option Manual
  • Container Legend Trash Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms