Skip Content

DV
GRAINGER APPROVED

Crowd Control Barricade,L96xW24xH42,Red

  • Item # 33K167
  • My Part #
  • Mfr. Model # 3161-00013
  • Catalog Page # 1133
  • UNSPSC # 46151501
Crowd Control Barricade,L96xW24xH42,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use the crowd control barricade when assistance is needed for crowd management, queue management, or a portable barricade. Durable, yet lightweight plastic barrier is easy to set-up and take-down, indoors or out. Versatile—feet fold and twist into position for compact storage. Ballast with water or sand. Accepts signs up to 36"W x 28-1/2"H.

View More

Technical Specs

  • Item Crowd Control Barricade
  • Overall Height 42"
  • Overall Length 96"
  • Color Red
  • Construction Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms