Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Crossmember Straight Back,12 in H,2 in D

  • Item # 38GT44
  • My Part #
  • Mfr. Model # PGBLKH-5
  • Catalog Page # N/A
  • UNSPSC # 24101504
Crossmember Straight Back,12 in H,2 in D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Truck Accessories

Technical Specs

  • Item Crossmember Straight Back
  • Material Nylon
  • Overall Height 11 -3/4"
  • Overall Width 1-1/4"
  • Overall Depth 1-1/4"
  • Color Black
  • Finish Textured Black Plastic
  • For Use With Harper Nylon Hand Truck Frames
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.