Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Crescent Folding Table, 29" Height x 92" Width, White

  • Item # 12F632
  • My Part #
  • Mfr. Model # 12F632
  • Catalog Page # N/A
  • UNSPSC # 56101519
Crescent Folding Table, 29" Height x 92" Width, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Table
  • Surface Material Blow Molded Polyethylene
  • Shape Crescent
  • Width 92"
  • Depth 30"
  • Height 29"
  • Tabletop Color Family White
  • Tabletop Color White
  • Frame Color Gray
  • Assembled/Unassembled Assembled
  • Frame Material Steel
  • Edge Color White
  • Edge Type Bullnose
  • Leg Type Straight
  • Table Material Blow Molded Polyethylene
  • Top Thickness 2"
  • Load Rating 500 lb.
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms